- Square Point Shovel
- 9 1/2" Wide
- Forged Steel Blade
- 47" Ash Straight Handle
- Square Point Blade Tipe
| Blade Length | 12 in |
| Style | No-Step |
| Brand Name | Pony® |
| Overall Length | 57.5 in |
| Handle Type | Straight |
| Blade Tip Shape | Square Point |
| Manufacturer Name | Jackson� Professional Tools |
| Handle Length | 47 in |
| Blade Width | 9.5 in |
| Handle Material | Ash |
| Blade Type | Solid Shank |
| Blade Material | Forged Steel |
| Type of Tool | Square Point Shovel |
| Weight | 4.3 LB |

