- Round Point Shovel
- 8 3/4" Wide
- Forged Steel Blade
- 27" Ash D-Grip Handle
- Round Point Blade Tipe
| Blade Length | 11.5 in |
| Blade Width | 8.75 in |
| Overall Length | 37 in |
| Blade Type | Solid Shank |
| Style | Forward Turned-Step |
| Blade Tip Shape | Round Point |
| Type of Tool | Round Point Shovel |
| Handle Material | Ash |
| Blade Material | Forged Steel |
| Handle Length | 27 in |
| Handle Type | D-Grip |
| Manufacturer Name | Jackson� Professional Tools |
| Brand Name | Pony® |
| Weight | 4.6 LB |

