- Square Point Shovel
- 9 3/4" Wide
- Forged Steel Blade
- 37" Ash D-Grip Handle
- Square Point Blade Tipe
| Blade Type | Solid Shank |
| Type of Tool | Square Point Shovel |
| Style | Moulder/Asphalt |
| Manufacturer Name | Jackson� Professional Tools |
| Blade Length | 11.75 in |
| Handle Type | D-Grip |
| Brand Name | Pony® |
| Overall Length | 38 in |
| Handle Material | Ash |
| Handle Length | 37 in |
| Blade Width | 9.75 in |
| Blade Tip Shape | Square Point |
| Blade Material | Forged Steel |
| Weight | 5.1 LB |

