- Garden Spade
- 7 1/2" Wide
- Forged Steel Blade
- 27" Ash D-Grip Handle
- Square Point Blade Tipe
| Type of Tool | Garden Spade |
| Blade Tip Shape | Square Point |
| Manufacturer Name | Jackson� Professional Tools |
| Overall Length | 40.25 in |
| Handle Material | Ash |
| Blade Width | 7.5 in |
| Handle Type | D-Grip |
| Blade Type | Solid Shank |
| Style | Forward Turned-Step |
| Blade Material | Forged Steel |
| Handle Length | 27 in |
| Blade Length | 12 in |
| Brand Name | Pony® |
| Weight | 4.7 LB |

