- Drain Spade
- 5 1/2" Blade Width
- Round Tip Shape
- 27" Handle
- 42" Overall Length
| Blade Material | Carbon Steel |
| Handle Length | 27 in |
| Overall Length | 42 in |
| Type of Tool | Drain Spade |
| Handle Type | D-Grip |
| Blade Width | 5.5 in |
| Blade Tip Shape | Round |
| Weight | 4.5 LB |
| Blade Material | Carbon Steel |
| Handle Length | 27 in |
| Overall Length | 42 in |
| Type of Tool | Drain Spade |
| Handle Type | D-Grip |
| Blade Width | 5.5 in |
| Blade Tip Shape | Round |
| Weight | 4.5 LB |