- Drain Spade
- 5 1/2" Wide
- Forged Steel Blade
- 27" Ash D-Grip Handle
- Round Point Blade Tipe
| Brand Name | Pony® |
| Handle Type | D-Grip |
| Blade Length | 16 in |
| Blade Width | 5.5 in |
| Handle Material | Ash |
| Handle Length | 27 in |
| Blade Material | Forged Steel |
| Blade Type | Solid Shank |
| Blade Tip Shape | Round Point |
| Type of Tool | Drain Spade |
| Style | Forward Turned-Step |
| Overall Length | 43 in |
| Manufacturer Name | Jackson� Professional Tools |
| Weight | 4.5 LB |

