- Drain Spade
- 5 1/2" Wide
- Forged Steel Blade
- 47" Ash Straight Handle
- Round Point Blade Tipe
| Blade Width | 5.5 in |
| Style | Forward Turned-Step |
| Handle Length | 47 in |
| Blade Material | Forged Steel |
| Blade Length | 16 in |
| Blade Tip Shape | Round Point |
| Manufacturer Name | Jackson� Professional Tools |
| Handle Type | Straight |
| Blade Type | Solid Shank |
| Type of Tool | Drain Spade |
| Brand Name | Pony® |
| Overall Length | 67 in |
| Handle Material | Ash |
| Weight | 5.5 LB |

