- Ditch/Post Shovel
- 6 1/4" Wide
- Forged Steel Blade
- 27" Ash D-Grip Handle
- Round Point Blade Tipe
| Overall Length | 44.25 in |
| Brand Name | Pony® |
| Handle Material | Ash |
| Type of Tool | Ditch/Post Shovel |
| Blade Width | 6.25 in |
| Blade Tip Shape | Round Point |
| Blade Type | Solid Shank |
| Handle Length | 27 in |
| Style | Forward Turned-Step |
| Blade Material | Forged Steel |
| Manufacturer Name | Jackson� Professional Tools |
| Blade Length | 16 in |
| Handle Type | D-Grip |
| Weight | 5.0 LB |

