- Square Point Shovel
- 9 3/4" Wide
- Forged Steel Blade
- 27" Ash D-Grip Handle
- Square Point Blade Tipe
| Type of Tool | Square Point Shovel |
| Blade Length | 12 in |
| Blade Width | 9.75 in |
| Handle Type | D-Grip |
| Handle Length | 27 in |
| Brand Name | Pony® |
| Overall Length | 38.5 in |
| Manufacturer Name | Jackson� Professional Tools |
| Style | Forward Turned-Step |
| Handle Material | Ash |
| Blade Type | Solid Shank |
| Blade Material | Forged Steel |
| Blade Tip Shape | Square Point |
| Weight | 4.9 LB |

