- Square Point Shovel
- 9 3/4" Wide
- Forged Steel Blade
- 47" Ash Straight Handle
- Square Point Blade Tipe
| Handle Length | 47 in |
| Handle Type | Straight |
| Type of Tool | Square Point Shovel |
| Style | Forward Turned-Step |
| Blade Type | Solid Shank |
| Overall Length | 58 in |
| Handle Material | Ash |
| Blade Width | 9.75 in |
| Blade Length | 12 in |
| Brand Name | Pony® |
| Manufacturer Name | Jackson� Professional Tools |
| Blade Material | Forged Steel |
| Blade Tip Shape | Square Point |
| Weight | 4.7 LB |

