- Round Point Shovel
- 9" Wide
- Forged Steel Blade
- 47" Ash Straight Handle
- Round Point Blade Tipe
| Blade Width | 9 in |
| Blade Material | Forged Steel |
| Blade Tip Shape | Round Point |
| Handle Length | 47 in |
| Brand Name | Pony® |
| Manufacturer Name | Jackson� Professional Tools |
| Handle Type | Straight |
| Blade Type | Solid Shank |
| Overall Length | 56 in |
| Type of Tool | Round Point Shovel |
| Blade Length | 11.5 in |
| Style | Deep Bowl Solid Shank |
| Handle Material | Ash |
| Weight | 4.3 LB |

