- Transfer Shovel
- 9" Blade Width
- Square Point Tip Shape
- 48" Handle
- 58" Overall Length
| Blade Width | 9 in |
| Overall Length | 58 in |
| Handle Type | Straight |
| Handle Material | Ash |
| Blade Material | Carbon Steel |
| Handle Length | 48 in |
| Type of Tool | Transfer Shovel |
| Blade Tip Shape | Square Point |
| Weight | 4.6 LB |

