- Digging Shovel
- 9 1/2" Blade Width
- Round Point Tip Shape
- 48" Handle
- 59 1/2" Overall Length
| Blade Material | Carbon Steel |
| Overall Length | 59.5 in |
| Handle Type | Straight |
| Handle Length | 48 in |
| Blade Tip Shape | Round Point |
| Blade Width | 9.5 in |
| Handle Material | Ash |
| Type of Tool | Digging Shovel |
| Weight | 4.3 LB |

