- Coal Shovel
- 13 1/2" Blade Width
- Square Point Tip Shape
- 51" Handle
- 64.25" Overall Length
| Overall Length | 64.25 in |
| Handle Material | Hardwood |
| Blade No. | 2 |
| Blade Tip Shape | Square Point |
| Handle Type | Straight |
| Blade Material | Steel |
| Handle Length | 51 in |
| Type of Tool | Coal Shovel |
| Blade Width | 13.5 in |
| Weight | 6.1 LB |

