- Transfer Shovel
- 9 3/4" Blade Width
- Square Point Tip Shape
- 47" Handle
- 61 1/2" Overall Length
| Handle Material | Fiberglass |
| Type of Tool | Transfer Shovel |
| Handle Type | Straight |
| Blade Width | 9.75 in |
| Blade Material | Carbon Steel |
| Overall Length | 61.5 in |
| Handle Length | 47 in |
| Blade Tip Shape | Square Point |
| Weight | 4.5 LB |

