- Square Point Shovel
- 9" Wide
- Steel Blade
- 46" Fiberglass Straight Handle
- Square Point Blade Tipe
| Brand Name | Eagle® |
| Handle Material | Fiberglass |
| Blade Type | Solid Shank |
| Manufacturer Name | Jackson� Professional Tools |
| Blade Width | 9 in |
| Handle Type | Straight |
| Blade Tip Shape | Square Point |
| Type of Tool | Square Point Shovel |
| Handle Length | 46 in |
| Style | Steel Collar |
| Blade Material | Steel |
| Blade Length | 10.5 in |
| Weight | 4.18 LB |

