- Round Point Shovel
- 8 1/4" Wide
- Steel Blade
- 46" Fiberglass Straight Handle
- Round Point Blade Tipe
| Handle Length | 46 in |
| Style | Steel Collar |
| Blade Material | Steel |
| Blade Length | 11 in |
| Manufacturer Name | Jackson� Professional Tools |
| Type of Tool | Round Point Shovel |
| Blade Type | Solid Shank |
| Handle Material | Fiberglass |
| Brand Name | Eagle® |
| Blade Width | 8.25 in |
| Handle Type | Straight |
| Blade Tip Shape | Round Point |
| Weight | 3.81 LB |

