- Scoop
- 11 1/2" Wide
- Steel Blade
- 51" Ash Straight Handle
- Square Point Blade Tipe
| Blade Width | 11.5 in |
| Manufacturer Name | Jackson� Professional Tools |
| Blade Type | Plain, Eastern Pattern, Hollow-Back |
| Style | Transfer |
| Brand Name | Kodiak® |
| Handle Material | Ash |
| Blade Material | Steel |
| Handle Type | Straight |
| Handle Length | 51 in |
| Overall Length | 67 in |
| Type of Tool | Scoop |
| Blade Tip Shape | Square Point |
| Weight | 6.3 LB |

