- Scoop
- 10 1/2" Wide
- Steel Blade
- 51" Ash Straight Handle
- Square Point Blade Tipe
| Manufacturer Name | Jackson� Professional Tools |
| Brand Name | Kodiak® |
| Overall Length | 66 in |
| Handle Material | Ash |
| Blade Tip Shape | Square Point |
| Blade Width | 10.5 in |
| Blade Type | Plain, Eastern Pattern, Hollow-Back |
| Handle Type | Straight |
| Handle Length | 51 in |
| Type of Tool | Scoop |
| Blade Material | Steel |
| Style | Transfer |
| Weight | 6.2 LB |

