- Scoop
- 10" Wide
- Steel Blade
- 29" Ash D-Grip Handle
- Square Point Blade Tipe
| Brand Name | Kodiak® |
| Handle Length | 29 in |
| Blade Material | Steel |
| Handle Material | Ash |
| Type of Tool | Scoop |
| Blade Width | 10 in |
| Overall Length | 42 in |
| Blade Tip Shape | Square Point |
| Handle Type | D-Grip |
| Blade Type | Plain |
| Manufacturer Name | Jackson� Professional Tools |
| Style | Transfer |
| Weight | 4.7 LB |

