- Transfer Shovel
- 9 1/2" Blade Width
- Square Point Tip Shape
- 48" Handle
- 56" Overall Length
| Blade Width | 9.5 in |
| Handle Material | Fiberglass |
| Overall Length | 56 in |
| Handle Length | 48 in |
| Type of Tool | Transfer Shovel |
| Blade Material | Steel |
| Handle Type | Straight |
| Blade Tip Shape | Square Point |
| Weight | 4.2 LB |

