- Ditch Spade
- 4" Wide
- Steel Blade
- 47" Fiberglass Straight Handle
- Pointed Blade Tipe
| Blade Width | 4 in |
| Blade Type | Plain |
| Handle Material | Fiberglass |
| Blade Material | Steel |
| Type of Tool | Ditch Spade |
| Brand Name | Kodiak® |
| Handle Length | 47 in |
| Overall Length | 67 in |
| Blade Length | 12 in |
| Blade Tip Shape | Pointed |
| Handle Type | Straight |
| Style | Ditch Spade |
| Manufacturer Name | Jackson� Professional Tools |
| Weight | 5.25 LB |

