- Digging Shovel
- 8" Blade Width
- Round Point Tip Shape
- 46" Handle
- 51" Overall Length
| Blade Material | Steel |
| Overall Length | 51 in |
| Handle Type | Straight |
| Type of Tool | Digging Shovel |
| Blade Width | 8 in |
| Handle Material | Hardwood |
| Handle Length | 46 in |
| Blade Tip Shape | Round Point |
| Weight | 3.9 LB |

