- Square Point Shovel
- Size #2
- Open Back
| Blade Width | 9 in |
| Type of Tool | Square Point Shovel |
| Blade No. | 2 |
| Blade Tip Shape | Square Point |
| Blade Type | Open-Back |
| Handle Material | White Ash |
| Blade Length | 10.5 in |
| Blade Material | Steel |
| Handle Length | 46 in |
| Weight | 4.0 LB |

