- Trench Shovel
- 4" Wide
- Steel Blade
- 47" Ash Straight Handle
- Pointed Blade Tipe
| Handle Type | Straight |
| Blade Type | Plain |
| Overall Length | 57 in |
| Handle Length | 47 in |
| Blade Length | 12 in |
| Manufacturer Name | Jackson� Professional Tools |
| Handle Material | Ash |
| Brand Name | Kodiak® |
| Blade Material | Steel |
| Style | Trench Cleaner |
| Blade Tip Shape | Pointed |
| Type of Tool | Trench Shovel |
| Blade Width | 4 in |
| Weight | 3.1 LB |

