- Digging Shovel
- 8 3/4 " Blade Width
- Round Point Tip Shape
- 48" Handle
- 56 1/2" Overall Length
| Blade Tip Shape | Round Point |
| Handle Length | 48 in |
| Overall Length | 56.5 in |
| Handle Type | Straight |
| Type of Tool | Digging Shovel |
| Handle Material | Fiberglass |
| Blade Material | Steel |
| Blade Width | 8.75 in |
| Weight | 4.6 LB |

