- Round Point Shovel
- 7 5/8" Wide
- Steel Blade
- 44" Ash Straight Handle
- Round Point Blade Tipe
| Handle Material | Ash |
| Blade Tip Shape | Round Point |
| Manufacturer Name | Jackson� Professional Tools |
| Blade Type | Solid Shank |
| Blade Length | 10 in |
| Brand Name | Kodiak® |
| Style | Forward Turned-Step |
| Overall Length | 53.75 in |
| Handle Type | Straight |
| Handle Length | 44 in |
| Type of Tool | Round Point Shovel |
| Blade Width | 7.625 in |
| Blade Material | Steel |
| Weight | 3.3 LB |

