- Scoop
- 15 1/4" Wide
- Aluminum Blade
- 27" Ash D-Grip Handle
- Square Point Blade Tipe
features
- Aluminum blade is light weight, non-sparking and naturally rust proof
- Sturdy, stained North American ash handle for long life
- Armor D-grip encases wood to prevent twisting
- Western pattern, ribbed blade for added strength and durability
| Blade Material | Aluminum |
| Handle Length | 27 in |
| Brand Name | Kodiak® |
| Type of Tool | Scoop |
| Blade Type | Ribbed, Western-Pattern |
| Manufacturer Name | Jackson� Professional Tools |
| Handle Type | D-Grip |
| Overall Length | 45.75 in |
| Style | Transfer |
| Blade Tip Shape | Square Point |
| Blade Width | 15.25 in |
| Handle Material | Ash |
| Weight | 4.2 LB |

