- Scoop
- 14 1/2" Wide
- Aluminum Blade
- 29" Fiberglass D-Grip Handle
- Square Point Blade Tipe
features
- Aluminum blade is light weight, non-sparking and naturally rust proof
- Ribbed fiberglass handle that is stronger than wood
- Power D-grip for added leverage and control
- Multi-purpose tool that can be used year round
| Style | Transfer |
| Type of Tool | Scoop |
| Handle Material | Fiberglass |
| Blade Material | Aluminum |
| Handle Length | 29 in |
| Blade Type | Ribbed, Western-Pattern |
| Handle Type | D-Grip |
| Blade Tip Shape | Square Point |
| Blade Width | 14.5 in |
| Overall Length | 43.5 in |
| Manufacturer Name | Jackson� Professional Tools |
| Brand Name | True Temper® |
| Weight | 4.0 LB |

