- Scoop
- 14 1/4" Wide
- Aluminum Blade
- 51" Ash Straight Handle
- Square Point Blade Tipe
features
- Aluminum blade is light weight, non-sparking and naturally rust proof
- Sturdy, stained North American ash handle for long life
- Western pattern, ribbed blade for added strength and durability
- Multi-purpose tool that can be used year round
| Handle Type | Straight |
| Blade Type | Ribbed, Western-Pattern |
| Manufacturer Name | Jackson� Professional Tools |
| Type of Tool | Scoop |
| Brand Name | Kodiak® |
| Style | Transfer |
| Blade Width | 14.25 in |
| Handle Material | Ash |
| Overall Length | 68.75 in |
| Handle Length | 51 in |
| Blade Material | Aluminum |
| Blade Tip Shape | Square Point |
| Weight | 4.0 LB |

