- Scoop Shovel
- 14 3/4" Blade Width
- Square Point Tip Shape
- 48" Handle
- 64" Overall Length
features
- Large, deep ABS poly blade, size #12, perfect for big jobs
- 48" sturdy, stained North American ash handle for long life
- Ribbed blade for added strength and durability
- Multi-purpose tool that can be used year round
| Blade No. | 12 |
| Handle Type | Straight |
| Handle Length | 48 in |
| Blade Material | Poly |
| Blade Tip Shape | Square Point |
| Blade Width | 14.75 in |
| Handle Material | Ash |
| Type of Tool | Scoop Shovel |
| Overall Length | 64 in |
| Weight | 3.9 LB |

