- Scoop
- 14" Wide
- ABS Poly Blade
- 27" Ash D-Grip Handle
- Square Point Blade Tipe
| Blade Type | Ribbed, Western-Pattern |
| Handle Length | 27 in |
| Handle Material | Ash |
| Type of Tool | Scoop |
| Manufacturer Name | Jackson� Professional Tools |
| Blade Tip Shape | Square Point |
| Brand Name | True Temper® |
| Style | Transfer |
| Handle Type | D-Grip |
| Blade Width | 14 in |
| Blade Material | ABS Poly |
| Overall Length | 47.5 in |
| Weight | 4.4 LB |

