- Scoop Shovel
- 15" Blade Width
- Square Point Tip Shape
- 27" Handle
- 46 3/4" Overall Length
features
- Aluminum blade, size #14, is lightweight, non-sparking and naturally rust proof
- 27" sturdy, stained North American ash handle for long life
- Cushion D-grip for added comfort, leverage and control
- Multi-purpose tool that can be used year round
| Type of Tool | Scoop Shovel |
| Blade No. | 14 |
| Blade Tip Shape | Square Point |
| Handle Type | D-Grip |
| Handle Length | 27 in |
| Blade Material | Aluminum |
| Blade Width | 15 in |
| Overall Length | 46.75 in |
| Handle Material | Ash |
| Weight | 5.0 LB |

