- Round Point Shovel
- 6" Wide
- Carbon Steel Blade
- 42" Ash Straight Handle
- Round Point Blade Tipe
| Handle Type | Straight |
| Blade Length | 9.5 in |
| Handle Length | 42 in |
| Blade Tip Shape | Round Point |
| Overall Length | 61.25 in |
| Style | Concrete Shovel |
| Blade Width | 6 in |
| Manufacturer Name | Jackson� Professional Tools |
| Brand Name | Jackson® |
| Blade Material | Carbon Steel |
| Blade Type | Plain |
| Handle Material | Ash |
| Type of Tool | Round Point Shovel |
| Weight | 2.61 LB |

