- Scoop Shovel
- 12 1/2" Blade Width
- Square Point Tip Shape
- 38" Handle
- 54" Overall Length
features
- Designed for transferring snow, grain and loose material
- #2 sized, heavy gauge aluminum blade
- 38" hardwood handle
- Super D-grip handle to control lifting loose materials
| Blade No. | 2 |
| Blade Tip Shape | Square Point |
| Handle Length | 38 in |
| Blade Material | Aluminum |
| Handle Type | D-Grip |
| Blade Width | 12.5 in |
| Handle Material | Hardwood |
| Type of Tool | Scoop Shovel |
| Overall Length | 54 in |
| Weight | 3.5 LB |

