- Blue Max™ Contractor Shovel
- Round Point
- 48" Straight Wood Handle
features
- Texture coated blue blade keeps debris from sticking and prevents rust corrosion
- Edge grind makes it easier to dig in harder soils and materials
- Two rivets in 11" socket keep handle securely attached, redistributes load to stronger steel socket and not the handle
- Industrial gauge blade
| Socket Length | 11 in |
| Blade Length | 12 in |
| Handle Material | Wood |
| Handle Length | 48 in |
| Handle Type | Straight |
| Blade Tip Shape | Round Point |
| Blade Width | 9.5 in |
| Weight | 6.0 LB |

