- Round Point Shovel
- 6" Wide
- Steel Blade
- 29" Hardwood D-Grip Handle
- Round Point Blade Tipe
| Blade Type | Plain |
| Overall Length | 45 in |
| Manufacturer Name | Jackson� Professional Tools |
| Blade Material | Steel |
| Handle Material | Hardwood |
| Handle Length | 29 in |
| Brand Name | Jackson® |
| Type of Tool | Round Point Shovel |
| Handle Type | D-Grip |
| Style | Forward Turned-Step |
| Blade Tip Shape | Round Point |
| Blade Width | 6 in |
| Blade Length | 16 in |
| Weight | 4.0 LB |

