- Square Point Shovel
- 9 1/2" Wide
- Steel Blade
- 30" Ash D-Grip Handle
- Square Point Blade Tipe
| Blade Width | 9.5 in |
| Type of Tool | Square Point Shovel |
| Blade Tip Shape | Square Point |
| Blade Material | Steel |
| Style | Rolled Step |
| Handle Type | D-Grip |
| Manufacturer Name | Jackson� Professional Tools |
| Brand Name | Jackson® |
| Handle Material | Ash |
| Handle Length | 30 in |
| Blade Type | Plain |
| Overall Length | 38 in |
| Weight | 6.8 LB |

