- Round Point Shovel
- 9 1/2" Wide
- Steel Blade
- 48" Hardwood Straight Handle
- Round Point Blade Tipe
| Overall Length | 57.5 in |
| Blade Length | 12 in |
| Type of Tool | Round Point Shovel |
| Manufacturer Name | Jackson� Professional Tools |
| Blade Material | Steel |
| Blade Width | 9.5 in |
| Handle Type | Straight |
| Handle Material | Hardwood |
| Brand Name | Jackson® |
| Handle Length | 48 in |
| Blade Tip Shape | Round Point |
| Style | Rolled Step |
| Blade Type | Plain |
| Weight | 6.5 LB |

