- Round Point Shovel
- 8 1/2" Wide
- Steel Blade
- 36" Hardwood Straight Handle
- Round Point Blade Tipe
| Style | Forward Turned-Step |
| Blade Type | Plain |
| Blade Material | Steel |
| Brand Name | True Temper® |
| Type of Tool | Round Point Shovel |
| Overall Length | 44 in |
| Manufacturer Name | Jackson� Professional Tools |
| Blade Tip Shape | Round Point |
| Handle Length | 36 in |
| Handle Material | Hardwood |
| Blade Width | 8.5 in |
| Handle Type | Straight |
| Weight | 10.98 LB |

