- Drain Spade
- 5" Wide
- Steel Blade
- 29" Fiberglass D-Grip Handle
- Round Point Blade Tipe
| Blade Tip Shape | Round Point |
| Handle Type | D-Grip |
| Style | Rolled Step |
| Type of Tool | Drain Spade |
| Overall Length | 50.5 in |
| Handle Material | Fiberglass |
| Blade Width | 5 in |
| Brand Name | Jackson® |
| Blade Length | 16 in |
| Blade Type | Plain |
| Blade Material | Steel |
| Handle Length | 29 in |
| Manufacturer Name | Jackson� Professional Tools |
| Weight | 4.3 LB |

