- Soil Probe
- 48" Shaft
- Fiberglass T-Handle
- Steel Tip
| Handle Material | Fiberglass |
| Handle Type | T-Handle |
| Tip Type | Steel |
| Manufacturer Name | Jackson® Professional Tools |
| Shaft Length | 48 in |
| Weight | 0.52 LB |
| Handle Material | Fiberglass |
| Handle Type | T-Handle |
| Tip Type | Steel |
| Manufacturer Name | Jackson® Professional Tools |
| Shaft Length | 48 in |
| Weight | 0.52 LB |