- Angle Level
- 9" Long
features
- 360° adjustable DSL with two 90° quadrants graduated in 2 1/2° increments
- Two cast-in 25 lb pull magnets
- Groove on bottom permits use on small pipe
- Lightweight
| No. of Vials | 1 |
| Material | Aluminum |
| Type | Magnetic |
| Thickness | 0.75 in |
| Height | 2 in |
| Length | 9 in |
| Weight | 1.13 LB |

