- General-Purpose Box Sealing Tape
- 55 Yards (50m) Long
- Tan
features
- 100% polypropylene film with hot-melt adhesive
- Flexible, waterproof, slit-, burst-, and stretch-resistant
- UPS and parcel post approved
- Good holding power
- Economical
- For sealing cartons to 25 lb
- 3" core
| Tensile | 28 lb/in |
| Length | 55 yd |
| Color | Tan |
| Manufacturer Name | Universal Office Products |
| Thickness | 1.85 mil |
| Weight | 14.5 LB |

