- Number of Grooves: 5
- 5V Belt Size
- QD Bushing Required
- 21.20 in OD
| Material | Cast Iron |
| No. of Grooves | 5 |
| Bushing Type | QD |
| Bushing Series | F |
| Belt Size | 5V |
| Outside Dia. | 21.20 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041042172 |
| Material | Cast Iron |
| No. of Grooves | 5 |
| Bushing Type | QD |
| Bushing Series | F |
| Belt Size | 5V |
| Outside Dia. | 21.20 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041042172 |