- Single Row Angular Contact Bearing, 9" ID x 10.5" OD x 0.75" Wide, Open, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Type X bearings are designed to be used singularly. Use of two Type X bearings on a common shaft could result in objectionable friction torque.
| O.D. Type | Straight |
| Cage Material | Standard |
| Static Load Rating [Max] | 27510 lbf |
| Precision | Standard |
| Precision Level | Standard (ABEC 1) |
| Cage Type | Metal |
| Temperature Range [Min] | -65 °F |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| Radial Internal Clearance | Normal |
| Capacity | Standard Capacity |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| icNumber | 7696706 |
| Enclosure | Open |
| Material | Steel |
| Ball Material | Steel |
| I.D. | 9 in |
| Seal Material | None |
| Inch/Metric | Inch Bore |
| Lubricant | Oil Preservative |
| Dynamic Load Rating | 11030 lbf |
| Bearing Type | Angular Contact |
| Seal Type | Unsealed |
| Inner Ring Width | 3/4 in |
| Locking Device | No Locking Device |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 10.5 in |
| Origin | Single Row Angular Contact |
| Contact Angle | 30° |
| Preload Level | None |
| Outer Ring Width | 3/4 in |
| Weight | 3.9 LB |
| EAN or UPC | 662729273440 |

