- Swivel Snap Hook
- Swivel Eye Mounted
- 150 lb Working Load Limit
| Working Load Limit | 150 lb |
| Locking Type | Spring Loaded Latch |
| Eye Inner Dia. | 3/4 in |
| Overall Length | 5 in |
| Material | Bronze |
| Hook Opening | 0.625 in |
| Mounting | Swivel Eye |
| Type | Swivel Hoisting Hook |
| Weight | 0.3 LB |

