- Snap Hook
- Eye Mounted
- 1,500 lb Working Load Limit
| Type | Fixed Hoisting Hook |
| Overall Length | 5.5 in |
| Material | Forged Steel |
| Mounting | Eye |
| Eye Inner Dia. | 1 in |
| Locking Type | Spring Loaded Latch |
| Working Load Limit | 1500 lb |
| Hook Opening | 0.5 in |
| Weight | 0.53 LB |
| Type | Fixed Hoisting Hook |
| Overall Length | 5.5 in |
| Material | Forged Steel |
| Mounting | Eye |
| Eye Inner Dia. | 1 in |
| Locking Type | Spring Loaded Latch |
| Working Load Limit | 1500 lb |
| Hook Opening | 0.5 in |
| Weight | 0.53 LB |