- Heavy-Duty Snap Hook
- 8,000 lb Working Load Limit
| Material | Forged Steel |
| Hook Opening | 1 in |
| Overall Length | 4.5 in |
| Working Load Limit | 8000 lb |
| Locking Type | Spring Loaded Latch |
| Type | Fixed Hoisting Hook |
| Eye Inner Dia. | 15/16 in |
| Weight | 0.94 LB |
| Material | Forged Steel |
| Hook Opening | 1 in |
| Overall Length | 4.5 in |
| Working Load Limit | 8000 lb |
| Locking Type | Spring Loaded Latch |
| Type | Fixed Hoisting Hook |
| Eye Inner Dia. | 15/16 in |
| Weight | 0.94 LB |