- Plunger Latch Swivel Hook
- Swivel Eye Mounted
- 750 lb Working Load Limit
| Material | Forged Steel |
| Mounting | Swivel Eye |
| Type | Swivel Securing Hook |
| Locking Type | Spring Loaded Plunger |
| Hook Opening | 0.625 in |
| Overall Length | 5 in |
| Working Load Limit | 750 lb |
| Eye Inner Dia. | 1 in |
| Weight | 0.27 LB |

